
$ 9.53 EA
Company wide:
7
in stock
Documents & Guides
LED T8 Linear Tube: 12W, 36in, 3000k - 6500k 5CCT Selectable,
Type B, 1150 Lumen. Product Code: 36T8-12W-8CS-SDE-BYP-LED, SKU: 87215.
Overview
LED T8 Linear Tube: 12W, 36in, 3000k - 6500k 5CCT Selectable,
Type B, 1150 Lumen. Product Code: 36T8-12W-8CS-SDE-BYP-LED, SKU: 87215.
Also known as: 807154872152, 87215, HCO87215
Specifications
| Wattage: | 12 |
| Length: | 3 ft, 36 in |
| Shape: | T8 (Tubular) |
| Material: | Plastic |
| Color Rendering Index (CRI): | 83 |
| Lumens: | 1450 |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Wattage: | 12 |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 83 |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Length: | 3 ft, 36 in |
| Material: | Plastic |
| Lumens: | 1450 |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |