
WATERTIGHT ANG ADAPTER, YELLOW
Item #: 2209731
Cat #: HBL60CM55
UPC: 783585528830
Company wide:
0
in stock
Documents & Guides
Hubbell Wiring Device Kellems, Watertight Series, Angled Adapter, 3/4"NPT, Ywllow
Overview
Hubbell Wiring Device Kellems, Watertight Series, Angled Adapter, 3/4"NPT, Ywllow
Hubbell's fully UL Listed surface mount box is engineered with features that allow easy, code compliant installation of all types of devices from 15A to 50A. These features include a metallic ground bonding bracket, threaded conduit hubs and external mounting supports. Together with an industry first 55 degree angle adapter, the combination of devices is the only code compliant 45 cu.in. solution for 50A 4 wire installations. The angle adapter can also be installed separately for panel applications.
Also known as: 783585528830, HBL60CM55, WPXHBL60CM55
Features & Benefits
- Watertight Series
- Angled Adapter
- 3/4"NPT
- Ywllow
Specifications
| Color: | Yellow |
| Color: | Yellow |