Electrical Tape, Vinyl, Color Coded, 3/4" x 66', Black

Item #: 2209688

Cat #: 33+-3/4X66FT-X

UPC: 054007499718

$ 13.58 EA
Company wide:
213 in stock
Documents & Guides
No Documents Available
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Overview

Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 66' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.

Scotch® Super 33+™ Tape is an abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is a ideal choice for providing a protective jacket for low- and high-voltage buses, as well as harness cables/wires. This tape is compatible with solid, dielectric cable insulations, rubber and synthetic splicing compounds, as well as epoxy and polyurethane resins. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007499718, 33+-3/4X66FT-X, MMM3334X66FTX

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl, PVC
Color: Black
Product Thickness: 7 mil
Family / Style: Scotch® Super 33+™ Series
Length: 66 ft
Material: Vinyl, PVC
Product Thickness: 7 mil
Width: 3/4 in
Color: Black
Family / Style: Scotch® Super 33+™ Series