600A AC/DC Auto-Ranging Digital Pro Clamp Meter
Item #: 2209669
Cat #: CL710
UPC: 092644694493
$ 119.97 EA
Company wide:
12
in stock
Documents & Guides
Clamp Meter With True Rms Provides Accurate And Reliable Measurements Across Various Applications, Measures Ac/Dc Voltage, Ac/Dc Current, Resistance, Diode Test, Continuity, Capacitance, And Frequency/Duty Cycle, Transflective Reverse-Contrast Display Provides Excellent Visibility In Both Sunlight And Dark Environments, Illuminated Dial Ensures Clear Visibility And Easy Reading, Even In Low-Light Environments, Features A Low Impedance (Loz) Mode To Identify And Eliminate Ghost Voltages, Preventing False Readings And Ensuring More Accurate Measurements, Non-Contact Voltage Detection Is Integrated Into The Clamp Jaw, With Audible And Visual Indicators That Intensify As The Clamp Moves Closer To The Voltage Source, Durable Clamp Meter Is Rated Ip40 For Ingress Protection And Withstands Drops Up To 6.6 Feet (2 M), Includes Right-Angle Input Test Leads, Thermocouple, Storage Pouch, Instruction Manual, And 3 X Aaa Batteries, Ergonomic Design And Overmold Provide A Comfortable Grip, With Easy Dial Adjustment Using The Thumb, Clamp Body Includes A Side-Mounted Test Lead Holder And A Back Mount That Accommodates An Optional Magnetic Hanger (Cat. Nos. 69445 Or 69417) For Hands-Free Operation
Overview
Clamp Meter With True Rms Provides Accurate And Reliable Measurements Across Various Applications, Measures Ac/Dc Voltage, Ac/Dc Current, Resistance, Diode Test, Continuity, Capacitance, And Frequency/Duty Cycle, Transflective Reverse-Contrast Display Provides Excellent Visibility In Both Sunlight And Dark Environments, Illuminated Dial Ensures Clear Visibility And Easy Reading, Even In Low-Light Environments, Features A Low Impedance (Loz) Mode To Identify And Eliminate Ghost Voltages, Preventing False Readings And Ensuring More Accurate Measurements, Non-Contact Voltage Detection Is Integrated Into The Clamp Jaw, With Audible And Visual Indicators That Intensify As The Clamp Moves Closer To The Voltage Source, Durable Clamp Meter Is Rated Ip40 For Ingress Protection And Withstands Drops Up To 6.6 Feet (2 M), Includes Right-Angle Input Test Leads, Thermocouple, Storage Pouch, Instruction Manual, And 3 X Aaa Batteries, Ergonomic Design And Overmold Provide A Comfortable Grip, With Easy Dial Adjustment Using The Thumb, Clamp Body Includes A Side-Mounted Test Lead Holder And A Back Mount That Accommodates An Optional Magnetic Hanger (Cat. Nos. 69445 Or 69417) For Hands-Free Operation
Also known as: 092644694493, CL710, KLECL710
Specifications
| Amps: | 600 |
| Amps: | 600 |