Frame Fitting, Round, 80 x 80 mm Packing Space, Stainless Steel

Item #: 2209535

Cat #: R000001251021

UPC:

Company wide:
0 in stock
Frame Fitting, Round, 80 x 80 mm Packing Space, Stainless Steel 316

Overview

Frame Fitting, Round, 80 x 80 mm Packing Space, Stainless Steel 316

The Roxtec R frame is round with a square packing space for multiple cables, pipes and modules. Compression is integrated in the frame. Allows installation around existing cables and pipes.

Also known as: R000001251021, ROXR000001251021

Specifications

Width: 80 mm
Height: 80 mm
Material: 316 Stainless Steel
Width: 80 mm
Material: 316 Stainless Steel
Height: 80 mm