
LED Residential Wall Pack, Selectable
Item #: 2209409
Cat #: RWP30-SCT-G1-10-BZ
UPC: 190096197224
$ 70.24 EA
Company wide:
128
in stock
Documents & Guides
LED Residential Wall Pack: Selectable Wattage; 18W/24W/30W (2600/3400/4100 Lumens), Selectable Color Temperature (CCT): 3000K/4000K/5000K, 120-277V, 70 CRI, Photo control button (PCB) included as standard, Powder coat finish - Bronze. Mounts to standard 3-½” to 4” round and octagonal or 4" round electrical junction boxes.
Overview
LED Residential Wall Pack: Selectable Wattage; 18W/24W/30W (2600/3400/4100 Lumens), Selectable Color Temperature (CCT): 3000K/4000K/5000K, 120-277V, 70 CRI, Photo control button (PCB) included as standard, Powder coat finish - Bronze. Mounts to standard 3-½” to 4” round and octagonal or 4" round electrical junction boxes.
The Residential Wall Pack boasts a discreet design that seamlessly complements any building exterior. With just one SKU, you’ll have access to three wattage options and three CCT (Correlated Color Temperature) selectable choices.
Also known as: 190096197224, RWP30-SCT-G1-10-BZ, STORWP30SCTG110BZ
Specifications
| Wattage: | 24, 18, 30, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 2600, 3400, 4100 |
| Color Rendering Index (CRI): | 70 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | No |
| Wattage: | 24, 18, 30, Selectable |
| Lumens: | 2600, 3400, 4100 |
| Color: | Bronze |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 70 |
| Light Technology: | LED |