Hinge Cover Wireway, NEMA 1

Item #: 2209362

Cat #: AB8836HWG

UPC:

$ 101.33 EA
Clearance
Price good while supplies last
Company wide:
78 in stock
Documents & Guides
Hinge Cover Wireway, NEMA 1, Galvanized Steel, Gray, 8 x 8 x 36 Inches

Overview

Hinge Cover Wireway, NEMA 1, Galvanized Steel, Gray, 8 x 8 x 36 Inches

Austin NEMA 1 hinge cover wireway is Underwriters Laboratories Listed and is designed for use in housing electrical wiring. It provides a degree of protection against limited amounts of falling dirt. Fittings can be opened on any side to permit the laying in of entire runs of wiring.

Also known as: AB8836HWG, AUSAB8836HWG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Galvanized Steel
IP/NEMA Rating: NEMA 1
Material: Galvanized Steel
Color: Gray