FREP® 14/4 XHHW-2 FR-EP/ CPE Jacket, 600V, Type TC-ER

Item #: 2209356

Cat #: AF11404

UPC:

Company wide:
0 in stock
Documents & Guides
FREP® 14 AWG, 4-Conductor XHHW-2 FR-EP/ CPE Jacket, 600V, Type TC-ER

Overview

FREP® 14 AWG, 4-Conductor XHHW-2 FR-EP/ CPE Jacket, 600V, Type TC-ER

Used as power and control cables in dry and wet locations

Also known as: AF11404, OMNAF11404

Specifications

Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Volts AC: 600
Conductors: 4
Gauge: 14 AWG