
LED TYPE B Ballast Bypass PL-L, Multi-CCT
Item #: 2209156
Cat #: LED-7340-FC-G3
UPC: 197810015338
$ 19.68 EA
Company wide:
438
in stock
Documents & Guides
LED Type-B Ballast Bypass PL-L Lamp w/ Flex Color: 3000K/3500K/4000K/5000K/6500K Selectable CCT, 2024-2228 Lumens, 17 Watt (Replaces up to 40W), 2G11 Base, 120-277V Line Voltage, Suitable for enclosed fixtures, Shatter resistant glass lens. Dimensions: 21.8" X 1.7" X 0.92"
Overview
LED Type-B Ballast Bypass PL-L Lamp w/ Flex Color: 3000K/3500K/4000K/5000K/6500K Selectable CCT, 2024-2228 Lumens, 17 Watt (Replaces up to 40W), 2G11 Base, 120-277V Line Voltage, Suitable for enclosed fixtures, Shatter resistant glass lens. Dimensions: 21.8" X 1.7" X 0.92"
Also known as: 197810015338, LED-7340-FC-G3, LGDLED7340FCG3
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Lumens: | 2000, 2200 |
| Wattage: | 17 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (2G11) |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Shape: | PL-L (Twin Tube Long) |
| Wattage: | 17 |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2000, 2200 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |