Glass Cloth Tape, 2" x 60 Yds

Item #: 2209008

Cat #: 27-2X60YD

UPC: 054007274797

$ 148.45 EA
Company wide:
0 in stock
Documents & Guides
Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 2 Inch Width, 60 Yards Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

Overview

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 2 Inch Width, 60 Yards Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

3M™ Glass Cloth Electrical Tape 27 is a 7 mil woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.

Also known as: 054007274797, 27-2X60YD, MMM272X66YD

Specifications

Width: 2 in
Length: 60 yd
Material: Fiber
Color: White
Width: 2 in
Material: Fiber
Length: 60 yd
Color: White