
LED Type A+B PL Lamp, CCT Selectable
Item #: 2209000
Cat #: LED-7312-FC1-G4
UPC: 197810018896
$ 17.67 EA
Company wide:
209
in stock
Documents & Guides
LED Type A+B PL Lamp, CCT Selectable: Operates on existing magnetic ballasts or 120-277 VAC; 7W, GX23-2 Base, 900-950 Lumens (Replaces up to 26W), 'FLEXCOLOR' 3000K/3500K/4000K. Retrofit for Horizontal Mount Orientation.
Overview
LED Type A+B PL Lamp, CCT Selectable: Operates on existing magnetic ballasts or 120-277 VAC; 7W, GX23-2 Base, 900-950 Lumens (Replaces up to 26W), 'FLEXCOLOR' 3000K/3500K/4000K. Retrofit for Horizontal Mount Orientation.
Also known as: 197810018896, LED-7312-FC1-G4, LGDLED7312FC1G4
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 7 |
| Lumens: | 950, 900 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (GX23-2) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 950, 900 |
| Dimmable: | No |
| Wattage: | 7 |
| Light Technology: | LED |
| Base: | 2-Pin (GX23-2) |