6" Slim LED Downlight, 27-50K

Item #: 2208991

Cat #: HLBT609FS5

UPC: 080083294831

$ 17.88 EA
Company wide:
432 in stock
Documents & Guides
6 Inch Slim LED Downlight, 120V, 90+ CRI, 965 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 100-5% Dimming, Matte White

Overview

6 Inch Slim LED Downlight, 120V, 90+ CRI, 965 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 100-5% Dimming, Matte White

The HLBT Slim LED Trims are designed to install into new construction or remodel recessed housings. They match the look and feel of our best-selling canless fixtures, the HLB, and allow installers to offer consistent lighting across multiple installation methods. HLBT fixtures are 5-color field-seleCCTable and offer flicker-free 5% dimming making for easy lighting customization.

Also known as: 080083294831, HLBT609FS5, HALHLBT609FS5

Specifications

Lumens: 965
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 965
Color: Matte White
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90+
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)