Elevator Disconnect, Power Module Switch, 200A, 208VAC, NEMA 1, 120VAC Coil, Key Switch, Green Pilot Light, 2NO/NC, 3P Fire Alarm Voltage Monitoring Relay

Item #: 2208971

Cat #: PS2T20R1KGBF3

UPC: 051712554411

$ 5316.79 EA
Company wide:
2 in stock
Documents & Guides
Elevator Disconnect, Power Module Switch, 200 Amp, 208 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, Key Test Switch, Green Pilot Light, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay

Overview

Elevator Disconnect, Power Module Switch, 200 Amp, 208 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, Key Test Switch, Green Pilot Light, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay

The Bussmann™ series Quik-Spec™ Power Module Switch is an all-in-one elevator disconnect switch available in configurations to meet virtually any single elevator shutdown and disconnect requirement.

Also known as: 051712554411, PS2T20R1KGBF3, BUSPS2T20R1KGBF3

Specifications

Volts AC Control: 120
Amps: 200
Color: Green
IP/NEMA Rating: NEMA 1
Volts AC: 208
Volts AC Control: 120
Color: Green
Volts AC: 208
Amps: 200
IP/NEMA Rating: NEMA 1