JIC Continuous Hinge Enclosure, 10" x 8" x 4", NEMA 4X, Stainless Steel

Item #: 2208841

Cat #: BN4100804CHSS

UPC: 786725378654

Company wide:
0 in stock
JIC Continuous Hinge Enclosure, 10 Inch x 8 Inch x 4 Inch, NEMA 4X, Stainless Steel

Overview

JIC Continuous Hinge Enclosure, 10 Inch x 8 Inch x 4 Inch, NEMA 4X, Stainless Steel

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.

Also known as: 786725378654, BN4100804CHSS, WIEBN4100804CHSS

Features & Benefits

  • Provides unmatched protection for housing electrical components in highly corrosive environments
  • This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.

Specifications

Depth: 4 in
Width: 8 in
Material: Stainless Steel
Height: 10 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Stainless Steel
Standards: California Proposition 65
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4X