Adjustable Beam Clamp, 1 x 1/4-20, Malleable Iron

Item #: 2208822

Cat #: BCM-25

UPC: 835243032378

$ 1.33 EA
Company wide:
52 in stock
Documents & Guides
Adjustable Beam Clamp, 1 x 1/4-20, Malleable Iron With Zinc Electro Plated Finish

Overview

Adjustable Beam Clamp, 1 x 1/4-20, Malleable Iron With Zinc Electro Plated Finish

Orbit Industries’ malleable iron beam clamps are single screw with 2 threaded holes. Orbit industries provides a variety of sizes. with the following specifications: Malleable Iron, Zinc Electroplated for Corrosion Protection, Single Screw, and 2 Threaded Holes.

Also known as: 835243032378, BCM-25, ORBBCM25

Specifications

Material: Steel
Size: 1/4-20
Finish: Electroplated
Material: Steel
Finish: Electroplated
Size: 1/4-20