36" LED Undercabinet Fixture, 5-CCT

Item #: 2208677

Cat #: UCES 36IN SWW5 90CRI WH M6

UPC: 197590220045

$ 98.77 EA
Company wide:
20 in stock
Documents & Guides
36" Economy LED Switchable White Undercabinet: 21 Watt, 120V, 1152/1267/1347/1348/1236 Lumens (Depending on color selected), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 90 CRI. Acuity/Juno Ci Code: *287LCE

Overview

36" Economy LED Switchable White Undercabinet: 21 Watt, 120V, 1152/1267/1347/1348/1236 Lumens (Depending on color selected), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 90 CRI. Acuity/Juno Ci Code: *287LCE

LED undercabinet lighting can be used as a source of task or accent lighting in new construction and retrofit applications. Smooth illumination lenses make the UCES ideal for use under and over cabinets, display cases, task lighting, office lighting, cover and utility/ work areas in commercial, retail, hospitality and residential applications.

Also known as: 197590220045, UCES 36IN SWW5 90CRI WH M6, JUNUCES36INSWW590C

Specifications

Size: 36 in, 3 ft
Wattage: 21
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Size: 36 in, 3 ft
Light Technology: LED
Type: LED Undercabinet
Wattage: 21
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)