12" LED Undercabinet Fixture, 5-CCT

Item #: 2208675

Cat #: UCES 12IN SWW5 90CRI WH M6

UPC: 197590219971

$ 56.41 EA
Company wide:
24 in stock
Documents & Guides
12" Economy LED Switchable White Undercabinet: 9 Watt, 120V, 483/534/563/564/543 Lumens (Depending on color selected), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 90 CRI. Acuity/Juno Ci Code: *287LC5

Overview

12" Economy LED Switchable White Undercabinet: 9 Watt, 120V, 483/534/563/564/543 Lumens (Depending on color selected), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 90 CRI. Acuity/Juno Ci Code: *287LC5

LED undercabinet lighting can be used as a source of task or accent lighting in new construction and retrofit applications. Smooth illumination lenses make the UCES ideal for use under and over cabinets, display cases, task lighting, office lighting, cover and utility/ work areas in commercial, retail, hospitality and residential applications.

Also known as: 197590219971, UCES 12IN SWW5 90CRI WH M6, JUNUCES12INSWW590C

Specifications

Size: 12 in, 1 ft
Wattage: 9
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: LED Undercabinet
Size: 12 in, 1 ft
Light Technology: LED
Type: LED Undercabinet
Wattage: 9
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)