18/4 Unshielded Plenum, Stranded Copper, Natural

Item #: 2208562

Cat #: P184C

UPC:

$ 0.42 FT
Company wide:
29,000 in stock
Documents & Guides
No Documents Available
Unshielded Plenum, 18 AWG, 4 Conductor, Stranded Copper, Natural

Overview

Unshielded Plenum, 18 AWG, 4 Conductor, Stranded Copper, Natural
Also known as: P184C, OMNP184C

Specifications

Gauge: 18 AWG
Color: Natural
Jacket: PVC
Conductors: 4
Gauge: 18 AWG
Jacket: PVC
Color: Natural
Conductors: 4