300/240/200W AAL1 Area LED Light, 30/40/50K, Bronze

Item #: 2208412

Cat #: AAL1-PS300-FCCTT3-U

UPC:

Company wide:
0 in stock
Documents & Guides
AAL1 Area Light, PowerSet 300/240/200W, FieldCCeT 3000/4000/5000K, Type 3 Lens, 120-277V, Dimming, Bronze, Order code: 13625. DLC Code: S-3ZO652

Overview

AAL1 Area Light, PowerSet 300/240/200W, FieldCCeT 3000/4000/5000K, Type 3 Lens, 120-277V, Dimming, Bronze, Order code: 13625. DLC Code: S-3ZO652
Also known as: AAL1-PS300-FCCTT3-U, EIKAAL1PS300FCC

Specifications

Wattage: 240, 300, 200, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Wattage: 240, 300, 200, Selectable
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable