KNECT FLIP SOCKET SET 18 PC

Item #: 2208175

Cat #: 65626

UPC: 092644652356

$ 129.98 EA
Company wide:
4 in stock
Documents & Guides
KNECT FLIP SOCKET SET 18 PC

Overview

KNECT FLIP SOCKET SET 18 PC

This Klein KNECT™ 18-Piece Deep-Well Impact Socket Set features 24 SAE and Metric sizes combined into 12 color-coded sockets. Set includes two nested adapters and one extended shaft. Also comes in a compact, modular storage system with a clear lid that is compatible with MODbox™ and stackable with other cases of similar design.

Also known as: 092644652356, 65626, KLE65626

Features & Benefits

  • Impact Socket Set has a multi-purpose adapter making the sockets compatible with the Klein KNECT™ (M) system for unlimited driving potential
  • Deep Well Impact Flip Socket Set includes 24 SAE and metric sizes combined into 12 color coded sockets plus two nested adapters and one extended shaft
  • Set includes 3/8-Inch square drive ratchet, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, 11/16 x 13/16 and 7/8 x 1-Inch socket sizes and 8 x 10, 9 x 11, 12 x 14, 13 x 15, 16 x 18 and 17 x 19 mm
  • Six smaller sockets (1/4-Inch to 9/16-Inch and 8 to 14 mm) are stackable on 650QSAL to quickly change socket sizes and reduce the number of tools needed
  • Klein KNECT™(M) specialized square drive adapter compatible with Klein Tools Pass Through socket wrench (Cat. No. 65400) and any 3/8-Inch square drive ratchet

Specifications

Material: Steel
Material: Steel