2
more

$ 169.98 EA
Company wide:
104
in stock
Documents & Guides
Cushion-Grip™ Pass Through Screwdriver Handle Receives Knect™ (M) Sockets Or Adapters, 1/4-Inch Socket Doubles As A Standard 1/4-Inch Bit Holder, Pass Through 90-Tooth Socket Wrench For Driving Hex Nuts On Threaded Rod And Requires Only 4 Degrees Of Swing For Ease Of Use In Tight Space With A 20-Percent Improvement Over 72-Tooth Ratchets, Socket Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch And 8 Mm, 10 Mm, 11 Mm, 12 Mm, 13 Mm, 14 Mm, 15 Mm, 17 Mm, 18 Mm; Bits: Ph #1, #2 , T20, T25 Torx® , 5/16-Inch Slotted, Klein Knect™ (M) Specialized 1/4-Inch Flip Socket Adapter Compatible With Klein Tools Pass Through Socket Wrench And Any 3/8-Inch Square Drive Ratchet, 1/4-Inch Magnetic Socket Doubles As A Standard 1/4-Inch Bit Holder, Compact, Modular Storage System With A Clear Lid Is Compatible With Modbox™ And Stackable With Other Cases Of Similar Design, Backwards Compatible With Standard 1/4, 3/8 And 1/2-Inch Drive Sockets With The Included Knect™ Adapters
Overview
Cushion-Grip™ Pass Through Screwdriver Handle Receives Knect™ (M) Sockets Or Adapters, 1/4-Inch Socket Doubles As A Standard 1/4-Inch Bit Holder, Pass Through 90-Tooth Socket Wrench For Driving Hex Nuts On Threaded Rod And Requires Only 4 Degrees Of Swing For Ease Of Use In Tight Space With A 20-Percent Improvement Over 72-Tooth Ratchets, Socket Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch And 8 Mm, 10 Mm, 11 Mm, 12 Mm, 13 Mm, 14 Mm, 15 Mm, 17 Mm, 18 Mm; Bits: Ph #1, #2 , T20, T25 Torx® , 5/16-Inch Slotted, Klein Knect™ (M) Specialized 1/4-Inch Flip Socket Adapter Compatible With Klein Tools Pass Through Socket Wrench And Any 3/8-Inch Square Drive Ratchet, 1/4-Inch Magnetic Socket Doubles As A Standard 1/4-Inch Bit Holder, Compact, Modular Storage System With A Clear Lid Is Compatible With Modbox™ And Stackable With Other Cases Of Similar Design, Backwards Compatible With Standard 1/4, 3/8 And 1/2-Inch Drive Sockets With The Included Knect™ Adapters
The Klein Tools 39-Piece Complete KNECT™ Pass Through Impact Socket Set features a 90-tooth pass through ratchet and a Cushion-Grip™ pass through screwdriver for driving hex nuts on extended threaded rod. The 1/4-Inch square drive adapter allows for use with traditional sockets. Set includes 18 SAE and metric impact-rated sockets, 6 SAE and metric HD flip sockets, and (5) 1/4-Inch ProFlex impact driver bits.
Also known as: 092644380259, 65500KNECT, KLE65500KNECT
Features & Benefits
- Cushion-Grip™ pass through screwdriver handle receives KNECT™ (M) sockets or adapters
- 1/4-Inch socket doubles as a standard 1/4-Inch bit holder
- Pass through 90-tooth socket wrench for driving hex nuts on threaded rod and requires only 4 degrees of swing for ease of use in tight space with a 20-Percent improvement over 72-tooth ratchets
- Socket sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch and 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm; Bits: PH #1, #2 , T20, T25 TORX® , 5/16-Inch slotted
- Klein KNECT™ (M) specialized 1/4-Inch flip socket adapter compatible with Klein Tools Pass Through Socket Wrench and any 3/8-Inch square drive ratchet
Specifications
| Material: | Steel |
| Material: | Steel |