KNECT™ Impact Socket Set, 28 Pc

Item #: 2208173

Cat #: 65400KNECT

UPC: 092644380242

$ 99.98 EA
Company wide:
94 in stock
Documents & Guides
28-Piece Socket Set Features: #1, #2 Phillips, 1/4-Inch Slotted, #2 Square, T20 Torx® , And Socket Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch And 8 To 17 Mm, Cushion-Grip™ Pass Through Screwdriver Handle Receives Knect™ (M) Sockets Or Adapters, Pass Through 90-Tooth Socket Wrench Drives Hex Nuts On Threaded Rods And Extended Bolts, Requiring Only 4 Degrees Of Swing For Use In Tight Spaces, A 20-Percent Improvement Over 72-Tooth Ratchets, Knect™ (M) Specialized Square-Drive Adapter Allows Any Square-Drive Socket To Be Used On The Pass Through Wrench, 1/4-Inch Magnetic Socket Doubles As A Standard 1/4-Inch Bit Holder, Impact-Rated Adapter Allows All Components To Be Used On A 1/4-Inch Impact Driver, Compact, Modular Storage System Is Designed To Nest Neatly Within The Klein Modbox™ System

Overview

28-Piece Socket Set Features: #1, #2 Phillips, 1/4-Inch Slotted, #2 Square, T20 Torx® , And Socket Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch And 8 To 17 Mm, Cushion-Grip™ Pass Through Screwdriver Handle Receives Knect™ (M) Sockets Or Adapters, Pass Through 90-Tooth Socket Wrench Drives Hex Nuts On Threaded Rods And Extended Bolts, Requiring Only 4 Degrees Of Swing For Use In Tight Spaces, A 20-Percent Improvement Over 72-Tooth Ratchets, Knect™ (M) Specialized Square-Drive Adapter Allows Any Square-Drive Socket To Be Used On The Pass Through Wrench, 1/4-Inch Magnetic Socket Doubles As A Standard 1/4-Inch Bit Holder, Impact-Rated Adapter Allows All Components To Be Used On A 1/4-Inch Impact Driver, Compact, Modular Storage System Is Designed To Nest Neatly Within The Klein Modbox™ System

The 28-Piece Essential KNECT™ Pass Through Impact Socket Set features a 90-tooth pass through ratchet and Cushion-Grip™ pass-through handle for driving hex nuts on extended threaded rod. The 1/4-Inch square drive adapter allows for use with traditional sockets. Set includes 18 SAE and metric hex bits, 4 adapters, 5 chicklet bits, pass through handle, and socket wrench.

Also known as: 092644380242, 65400KNECT, KLE65400KNECT

Features & Benefits

  • 28-Piece Socket Set features: #1, #2 Phillips, 1/4-Inch slotted, #2 square, T20 TORX® , and socket sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch and 8 to 17 mm
  • Cushion-Grip™ pass through screwdriver handle receives KNECT™ (M) sockets or adapters
  • Pass through 90-tooth socket wrench drives hex nuts on threaded rods and extended bolts, requiring only 4 degrees of swing for use in tight spaces, a 20-Percent improvement over 72-tooth ratchets
  • KNECT™ (M) specialized square-drive adapter allows any square-drive socket to be used on the pass through wrench
  • 1/4-Inch magnetic socket doubles as a standard 1/4-Inch bit holder

Specifications

Material: Steel
Material: Steel