2
more

$ 34.93 EA
Company wide:
56
in stock
Documents & Guides
Hybrid Screwdriver Includes 1/4-Inch And 5/16-Inch Nut Drivers With 11 Driver Bits Conveniently Housed Onboard, Impact-Rated Shaft, Bits, And Nut Setters, Plus A 3/8-Inch Square Drive Adapter That Fits Traditional Sockets, Powerful Rare-Earth Magnet Securely Holds Bits And Hex Head Fasteners, Proflex Torsion Zone Bits Feature Energy-Absorption Technology To Extend The Life Of The Bit, Includes #1, #2, #3 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T10, T15, T20, T25, 1/4-Inch And 5/16-Inch Flip Socket, 1/2-Inch Nut Driver, 3/8-Inch Square Drive Adapter, Interchangeable Components For Fast And Easy Switch Outs, Knect™(S) 1/2-Inch Collet, 11 Screwdriver Bits, 1 Flip Socket And 3/8-Inch Square Drive Adapter, Shallow Socket Depth Optimized For Hex Head Fasteners
Overview
Hybrid Screwdriver Includes 1/4-Inch And 5/16-Inch Nut Drivers With 11 Driver Bits Conveniently Housed Onboard, Impact-Rated Shaft, Bits, And Nut Setters, Plus A 3/8-Inch Square Drive Adapter That Fits Traditional Sockets, Powerful Rare-Earth Magnet Securely Holds Bits And Hex Head Fasteners, Proflex Torsion Zone Bits Feature Energy-Absorption Technology To Extend The Life Of The Bit, Includes #1, #2, #3 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T10, T15, T20, T25, 1/4-Inch And 5/16-Inch Flip Socket, 1/2-Inch Nut Driver, 3/8-Inch Square Drive Adapter, Interchangeable Components For Fast And Easy Switch Outs, Knect™(S) 1/2-Inch Collet, 11 Screwdriver Bits, 1 Flip Socket And 3/8-Inch Square Drive Adapter, Shallow Socket Depth Optimized For Hex Head Fasteners
The 16-in-1 Impact Hybrid Screwdriver features the most common screwdriver bits and nut drivers in one tool. Use as a screwdriver or as an impact driver attachment. Multi-purpose flip socket on end of blade has three positions for multiple functions.
Also known as: 092644329630, 32516HD, KLE32516HD
Features & Benefits
- Hybrid Screwdriver includes 1/4-Inch and 5/16-Inch nut drivers with 11 driver bits conveniently housed onboard
- Impact-rated shaft, bits, and nut setters, plus a 3/8-Inch square drive adapter that fits traditional sockets
- Powerful Rare-Earth magnet securely holds bits and hex head fasteners
- ProFlex Torsion Zone bits feature energy-absorption technology to extend the life of the bit
- Includes #1, #2, #3 Phillips, 3/16-Inch, 1/4-Inch slotted, #1, #2 square, T10, T15, T20, T25, 1/4-Inch and 5/16-Inch flip socket, 1/2-Inch nut driver, 3/8-Inch square drive adapter
Specifications
| Type: | Magnetic |
| Type: | Magnetic |