Solar Inverter with Site Controller, 7.6 kW, 32A

Item #: 2207823

Cat #: 1538000-45-X

UPC:

$ 2366.03 EA
Company wide:
70 in stock
Documents & Guides
Solar Inverter with Site Controller, 7.6 kW, 32 Amp, 240 Volt AC, 600 Volt DC

Overview

Solar Inverter with Site Controller, 7.6 kW, 32 Amp, 240 Volt AC, 600 Volt DC

Tesla Solar Inverter completes the Tesla home solar system, converting DC power from solar to AC power for home consumption. Tesla's renowned expertise in power electronics has been combined with robust safety features and a simple installation process to produce an outstanding solar inverter that is compatible with both Solar Roof and traditional solar panels. Once installed, homeowners use the Tesla mobile app to manage their solar system and monitor energy consumption, resulting in a truly unique ecosystem experience.

Also known as: 1538000-45-X, TSL153800045X

Specifications

Wattage: 7.6 kW
Wattage: 7.6 kW