Harmonic Filter, Matrix AP Adaptive Passive, NEMA 1 - 2, 480VAC, 60 Hertz, 1200A

Item #: 2207743

Cat #: MAPG1200D

UPC:

Company wide:
0 in stock
Documents & Guides
Harmonic Filter, Matrix AP Adaptive Passive, NEMA 1 - 2, 480 Volt AC, 60 Hertz, 1200 Amps

Overview

Harmonic Filter, Matrix AP Adaptive Passive, NEMA 1 - 2, 480 Volt AC, 60 Hertz, 1200 Amps

Simply put, our Matrix® AP is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE-519 requirements.

Also known as: MAPG1200D, MTEMAPG1200D

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 1200
Type: Harmonic Filter
Volts AC: 480
Amps: 1200
IP/NEMA Rating: NEMA 1
Type: Harmonic Filter