1
more

$ 169.97 EA
Company wide:
29
in stock
Documents & Guides
Modbox™ Wire Spool Dispenser Is Essential For Efficiently Transporting And Pulling Wire At The Jobsite, Reducing Downtime, Holds Up To Four 500-Foot Spools Of 10Awg Wire Inside, Add Additional Spools Outside Via A Through-Hole For Conduit, Open Front Design Allows Easy Pulls And Quick Inventory Checks During Wire Installs, Features Front Guides For Smooth Wire Pulling And A Wire Capture System To Prevent Unraveling Between Pulls To Optimize Wire Deployment, Lid With Metal Kickstand Stays Open For Vertical Ceiling Pulls, Ensuring Easy Access To Wire, Durable Construction From Impact-Resistant Polymers Supports Up To 120 Pounds, With A Steel-Reinforced Lock Location On The Lid For Security, Built-In Side Rails Accommodate Attachments And Connect With Other Modbox™ Components, Creating A Customizable Mobile Workstation Tailored To Your Needs, Rubber Plugs Offer Extra Support For Reel Stability During Wire Pulling
Overview
Modbox™ Wire Spool Dispenser Is Essential For Efficiently Transporting And Pulling Wire At The Jobsite, Reducing Downtime, Holds Up To Four 500-Foot Spools Of 10Awg Wire Inside, Add Additional Spools Outside Via A Through-Hole For Conduit, Open Front Design Allows Easy Pulls And Quick Inventory Checks During Wire Installs, Features Front Guides For Smooth Wire Pulling And A Wire Capture System To Prevent Unraveling Between Pulls To Optimize Wire Deployment, Lid With Metal Kickstand Stays Open For Vertical Ceiling Pulls, Ensuring Easy Access To Wire, Durable Construction From Impact-Resistant Polymers Supports Up To 120 Pounds, With A Steel-Reinforced Lock Location On The Lid For Security, Built-In Side Rails Accommodate Attachments And Connect With Other Modbox™ Components, Creating A Customizable Mobile Workstation Tailored To Your Needs, Rubber Plugs Offer Extra Support For Reel Stability During Wire Pulling
Also known as: 092644548253, 54825MB, KLE54825MB
Specifications
| Color: | Orange/Black |
| Color: | Orange/Black |