LP8 Panel 8 Relays Grp 115/347 Surface

Item #: 2207259

Cat #: LP8S-8-G-347

UPC: 754182922963

Call for price
Company wide:
0 in stock
LP8 Peanut Lighting Control Panels provide simple, effective zone-based control of exterior and interior lighting in small applications. Panels control up to eight channels or zones of lighting. Zones respond to control signals from the system clock (or other signalling device) to turn lighting on and off. LP8 Panels ship pre-assembled in easy-to-install compact packages available for surface and flush mounting. They consist of relays, a system clock, panel intelligence, power supply, tub and cover. The standard enclosure is NEMA 1-rated. with 8 relays, surface cover, 347 volt power supply, group input module.

Overview

LP8 Peanut Lighting Control Panels provide simple, effective zone-based control of exterior and interior lighting in small applications. Panels control up to eight channels or zones of lighting. Zones respond to control signals from the system clock (or other signalling device) to turn lighting on and off. LP8 Panels ship pre-assembled in easy-to-install compact packages available for surface and flush mounting. They consist of relays, a system clock, panel intelligence, power supply, tub and cover. The standard enclosure is NEMA 1-rated. with 8 relays, surface cover, 347 volt power supply, group input module.
Also known as: 754182922963, LP8S-8-G-347, WATLP8S8G347

Specifications

No Specifications Available