Winter Knit Dip Gloves, Cut A1, M

Item #: 2207100

Cat #: 60835

UPC: 092644608353

$ 7.98 EA
Company wide:
8 in stock
Documents & Guides
Work Gloves With Acrylic Brushed Fleece Inner Liner Keeps End Users Warm Throughout The Entire Winter, Tear And Abrasion Resistant While Still Maintaining Flexibility For Great Dexterity, Sandy Latex Dip Coating Provides Superior Grip In All Conditions (Dry, Oily And Wet), Gloves Have An Ansi A1 Cut Resistance Rating, Knit Dipped Gloves Keep You Connected And Protected With Touchscreen Capable Fingertips, Seamless Knit Cuff For Comfortable Fit, Cut Resistant Gloves Are Machine Washable

Overview

Work Gloves With Acrylic Brushed Fleece Inner Liner Keeps End Users Warm Throughout The Entire Winter, Tear And Abrasion Resistant While Still Maintaining Flexibility For Great Dexterity, Sandy Latex Dip Coating Provides Superior Grip In All Conditions (Dry, Oily And Wet), Gloves Have An Ansi A1 Cut Resistance Rating, Knit Dipped Gloves Keep You Connected And Protected With Touchscreen Capable Fingertips, Seamless Knit Cuff For Comfortable Fit, Cut Resistant Gloves Are Machine Washable

Klein Tools Winter Knit Dipped Gloves are the ideal everyday glove for any job that requires high dexterity and moderate hand protection while keeping hands warm with acrylic brushed fleece inner liner. The Winter Knit Dipped Gloves have touchscreen capabilities that allow users to stay connected without taking their gloves off. These gloves will help keep your hands clean, safe and warm all while offering a significant amount of cut resistance.

Also known as: 092644608353, 60835, KLE60835

Features & Benefits

  • Work gloves with acrylic brushed fleece inner liner keeps end users warm throughout the entire winter
  • Tear and abrasion resistant while still maintaining flexibility for great dexterity
  • Sandy latex dip coating provides superior grip in all conditions (dry, oily and wet)
  • Gloves have an ANSI A1 cut resistance rating
  • Knit dipped gloves keep you connected and protected with touchscreen capable fingertips

Specifications

Size: Medium
Cut Level: 1
Size: Medium
Cut Level: 1