2
more

$ 21.98 EA
Company wide:
0
in stock
Documents & Guides
Tubing Bender Fits 1/4-Inch, 5/16-Inch And 3/8-Inch (6, 8, And 10 Mm) O.D. Tubing, Designed For Use With Soft Copper, Aluminum, Thin Wall Steel, And Thin Wall Stainless Steel Tubing, Up To 180-Degree Bends, High Visibility Guide Markings For Accurate Left-Hand, Right-Hand, And Offset Bends, Knurling On The Handles For Secure And Comfortable Grip, Hooked Design Keeps Tubing Stable During Bending Process, Lightweight Die Cast Aluminum Body For Easy Carrying And Handling
Overview
Tubing Bender Fits 1/4-Inch, 5/16-Inch And 3/8-Inch (6, 8, And 10 Mm) O.D. Tubing, Designed For Use With Soft Copper, Aluminum, Thin Wall Steel, And Thin Wall Stainless Steel Tubing, Up To 180-Degree Bends, High Visibility Guide Markings For Accurate Left-Hand, Right-Hand, And Offset Bends, Knurling On The Handles For Secure And Comfortable Grip, Hooked Design Keeps Tubing Stable During Bending Process, Lightweight Die Cast Aluminum Body For Easy Carrying And Handling
The Klein Tools 3-in-1 Tubing Bender is designed to bend three popular tubing sizes: 1/4-Inch, 5/16-Inch, and 3/8-Inch O.D. (6, 8 and 10 mm). Use the bender on soft copper, aluminum, thin wall steel, and thin wall stainless steel tubing. The high visibility guide markings are calibrated for accurate left-hand, right-hand and offset bends; offering 180-degrees of bending range.
Also known as: 092644510069, 51006, KLE51006
Features & Benefits
- Tubing bender fits 1/4-Inch, 5/16-Inch and 3/8-Inch (6, 8, and 10 mm) O.D. tubing
- Designed for use with soft copper, aluminum, thin wall steel, and thin wall stainless steel tubing
- Up to 180-Degree bends
- High visibility guide markings for accurate left-hand, right-hand, and offset bends
- Knurling on the handles for secure and comfortable grip
Specifications
| Size: | 5/16 in, 3/8 in, 1/4 in |
| Size: | 5/16 in, 3/8 in, 1/4 in |