PAR30L LED Lamp, 30K

Item #: 2207080

Cat #: 10PAR30L/EXPERTCOLOR RETAIL/F25/930/D

UPC: 046677587550

$ 25.19 EA
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 1000, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. T20 compliant. *Philips Order Code: 587550, 12NC 929003754904, Order product name: 10PAR30L/EXPERTCOLOR RETAIL/F25/930/D. Damp location Rated. 75W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 1000, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. T20 compliant. *Philips Order Code: 587550, 12NC 929003754904, Order product name: 10PAR30L/EXPERTCOLOR RETAIL/F25/930/D. Damp location Rated. 75W Equivalent.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677587550, 10PAR30L/EXPERTCOLOR RETAIL/F25/930/D, PHI10PAR30LECRF253

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Volts AC: 120
Type: Dimmable
Color Rendering Index (CRI): 90
Dimmable: Yes
Diameter: 3.750 in
Angle: 25°
Lumens: 1000
Wattage: 10
Shape: PAR30L (Sealed Beam Long), PAR30 (Sealed Beam)
Type: Dimmable
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 3.750 in