LED Lamp, Selectable Watt/Lumen, 5000K, 120-277V

Item #: 2207005

Cat #: HIDFA-27S-E26-850-BYP

UPC: 192552005241

$ 60.52 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, Selectable Watt: 12/18/22, Selectable Lumen: 1740/2610/3915, 5000K, 87 CRI, 120-277 Volt, Dimmable, E26 Medium Base

Overview

LED Lamp, Selectable Watt: 12/18/22, Selectable Lumen: 1740/2610/3915, 5000K, 87 CRI, 120-277 Volt, Dimmable, E26 Medium Base

Replaces traditional metal halide or high pressure sodium HID lamp. Adjustable wattage and CCT allows for in-field customization. Integral driver enables lamp to be wired directly to line voltage without need for an external driver or ballast. Rated for use in enclosed fixtures in dry or damp locations

Also known as: 192552005241, HIDFA-27S-E26-850-BYP, RABHIDFA27SE26850B

Specifications

Color Rendering Index (CRI): 87
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 87
Color Temperature: 5000 (Bright White)
Dimmable: Yes
Wattage: Selectable
Base: Medium Screw (E26)
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277