PAR30L LED Lamp, 40K

Item #: 2206870

Cat #: 10PAR30L/EXPERTCOLOR/F25/940/P/D/T/JA8

UPC: 046677587635

$ 25.19 EA
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 10W, 1000Lm, 120V, Bulb: PAR30L, Beam Angle: 25 degree(s), Base: Medium Screw (E26), CRI: 90, Color Temperature: 4000K, T20 compliant. Philips CC # 587634, 12NC 929003755704, Product Name: 10PAR30L/EXPERTCOLOR/F25/940/P/D/T/JA8

Overview

Dimmable LED Lamp, 10W, 1000Lm, 120V, Bulb: PAR30L, Beam Angle: 25 degree(s), Base: Medium Screw (E26), CRI: 90, Color Temperature: 4000K, T20 compliant. Philips CC # 587634, 12NC 929003755704, Product Name: 10PAR30L/EXPERTCOLOR/F25/940/P/D/T/JA8

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677587635, 10PAR30L/EXPERTCOLOR/F25/940/P/D/T/JA8, PHI10PAR30LECF2540

Specifications

Lumens: 1000
Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Material: Plastic
Shape: PAR30 (Sealed Beam), PAR30LN
Color Rendering Index (CRI): 90
Type: LED Retrofit
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Base: Medium Screw (E26)
Material: Plastic
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 10
Color Temperature: 4000 (Cool White)
Shape: PAR30 (Sealed Beam), PAR30LN
Type: LED Retrofit
Dimmable: Yes