RG6 60% Dual Shield (CMR) White Reelex Ll Pullbox 1,000'

Item #: 2206657

Cat #: RG6URWH4

UPC: 812130032598

$ 0.09 FT
Company wide:
81,000 in stock
Documents & Guides
RG6 60% Dual Shield (CMR) White, 1000 Foot Reelex Pullbox

Overview

RG6 60% Dual Shield (CMR) White, 1000 Foot Reelex Pullbox

An RG6 60% dual shield coaxial cable is a professional-grade, 75-ohm wire built for digital HDTV, CATV, and satellite TV. It features an 18 AWG copper-clad steel conductor protected by a 100% aluminum foil shield and a 60% aluminum braid to block signal interference.

Also known as: 812130032598, RG6URWH4, WNTRG6URWH4

Specifications

Length: 1000 ft
Length: 1000 ft