Cat6 Riser (CMR) No Spline Black Reelex Ll Pullbox 1,000'

Item #: 2206584

Cat #: 6E04URSPLSBK4NS

UPC: 812130031096

$ 0.23 FT
Company wide:
78,000 in stock
Documents & Guides
Cat6 Riser (CMR) No Spline Black Reelex Ll Pullbox 1,000'

Overview

Cat6 Riser (CMR) No Spline Black Reelex Ll Pullbox 1,000'

Category 6 cable (Cat 6) is a standardized twisted pair cable for Ethernet and other network physical layers that is backward compatible with the Category 5/5e and Category 3 cable standards. Cat 6 must meet more stringent specifications for crosstalk and system noise than Cat 5 and Cat 5e.

Also known as: 812130031096, 6E04URSPLSBK4NS, WNT6E04URSPLSBK4NS

Specifications

Gauge: 23 AWG
Conductors: 4 Pair
Color: Black
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Color: Black
Shielding: Unshielded
Conductors: 4 Pair
Jacket: Riser