23/4-PR CMR, Unshielded, Blue, 1000'

Item #: 2206577

Cat #: 6E04URBL4N

UPC: 812130030976

$ 0.23 FT
Company wide:
0 in stock
Documents & Guides
23/4-PR CMR, Unshielded, Blue, 1000', REELEX II

Overview

23/4-PR CMR, Unshielded, Blue, 1000', REELEX II

Wavenet, inc. was established in 1990 with focus on providing superior quality, reliability, and innovation necessary to satisfy the industry's growing demand for Datacom, and Telecom Structured Cabling Solutions.

Also known as: 812130030976, 6E04URBL4N, WNT6E04URBL4N

Specifications

Gauge: 23 AWG
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Gauge: 23 AWG
Length: 1000 ft
Jacket: Riser
Color: Blue
Conductors: 4 Pair