Category 5e, Plenum, 24/4-UTP (Solid), White, 1000', 350MHz

Item #: 2206551

Cat #: 5E04UPWH4

UPC:

$ 0.27 FT
Company wide:
0 in stock
Documents & Guides
Category 5e, Plenum, 24 AWG (Solid), 4 Unshielded Twisted Pairs, White, 1000' Reel in Box, 350MHz

Overview

Category 5e, Plenum, 24 AWG (Solid), 4 Unshielded Twisted Pairs, White, 1000' Reel in Box, 350MHz

CAT5e, also known as Category 5e or Category 5 Enhanced, is a network cable standard ratified in 1999. CAT5e offers significantly improved performance over the old CAT5 standard, including up to 10 times faster speeds and a significantly greater ability to traverse distances without being impacted by crosstalk.

Also known as: 5E04UPWH4, WNT5E04UPWH4

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Stranding: Solid
Package Type: Reel in a Box
Gauge: 24 AWG
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded
Package Type: Reel in a Box
Volts AC: 300
Conductors: 4 Pair
Color: White
Stranding: Solid