Category 5e, Plenum, 24/4-Pair, Orange, 1000'

Item #: 2206547

Cat #: 5E04UPOR4

UPC: 812130030419

$ 0.26 FT
Company wide:
0 in stock
Documents & Guides
Category 5e, Plenum, Orange, 1000', 24AWG 4PR, 350 mhz, REELEX II 1000FT

Overview

Category 5e, Plenum, Orange, 1000', 24AWG 4PR, 350 mhz, REELEX II 1000FT

ETL Verified to TIA - 568-C.2, and ISO/IEC 11801

Also known as: 812130030419, 5E04UPOR4, WNT5E04UPOR4

Specifications

Gauge: 24 AWG
Length: 1000 ft
Color: Orange
Conductors: 4 Pair
Gauge: 24 AWG
Color: Orange
Length: 1000 ft
Conductors: 4 Pair