Category 5e CMP, Blue, Unshielded, 1000' Reel, Ripcord

Item #: 2206544

Cat #: 5E04UPBL4

UPC: 812130030372

$ 0.27 FT
Company wide:
2,000 in stock
Documents & Guides
Category 5e Plenum Cable, Blue, Unshielded, 1000' Reel, 24 AWG, 4 Pair, 350MHz, Ripcord

Overview

Category 5e Plenum Cable, Blue, Unshielded, 1000' Reel, 24 AWG, 4 Pair, 350MHz, Ripcord

CAT5e, also known as Category 5e or Category 5 Enhanced, is a network cable standard ratified in 1999. CAT5e offers significantly improved performance over the old CAT5 standard, including up to 10 times faster speeds and a significantly greater ability to traverse distances without being impacted by crosstalk.

Also known as: 812130030372, 5E04UPBL4, WNT5E04UPBL4

Specifications

Gauge: 24 AWG
Color: Blue
Conductors: 4 Pair
Jacket: Plenum
Gauge: 24 AWG
Conductors: 4 Pair
Color: Blue
Jacket: Plenum