Battery Storage Unit, 15 KWH, 10 KW Continuous, 120/240V AC

Item #: 2206532

Cat #: APR-10K15V2-US

UPC:

$ 10028.19 EA
Company wide:
1 in stock
Documents & Guides
Battery Storage Unit, 15 KWH, 10 KW Continuous, 120/240V AC, Lithium Iron Phosphate Battery, NEMA 3R and IP56, Indoor/Outdoor Rated, 45.200 × 29.500 × 11.800 Inch, Floor or Wall Mount

Overview

Battery Storage Unit, 15 KWH, 10 KW Continuous, 120/240V AC, Lithium Iron Phosphate Battery, NEMA 3R and IP56, Indoor/Outdoor Rated, 45.200 × 29.500 × 11.800 Inch, Floor or Wall Mount

The aPower 2 is the cutting-edge second-generation home energy battery within the FranklinWH energy ecosystem, storing energy from solar, grid, generator, and EV. A single aPower 2 can power your entire home day and night or during outages.

Also known as: APR-10K15V2-US, FRKAPR10K15V2US

Specifications

Mounting: Floor, Wall
Volts AC: 120/240
Wattage: 15 kW
Depth: 11.800 in
Width: 29.500 in
IP/NEMA Rating: NEMA 3R, IP56
Height: 45.200 in
Mounting: Floor, Wall
Wattage: 15 kW
Width: 29.500 in
Height: 45.200 in
Volts AC: 120/240
Depth: 11.800 in
IP/NEMA Rating: NEMA 3R, IP56