11.5/13/15 WATTAGE SELECTABLE T8 U-BEND LED 30K/35K/40K/50K/65K CCT SELECTABLE 1-INCH FROST FINISH 1

Item #: 2206020

Cat #: S18414

UPC: 045923184147

$ 33.65 EA
Company wide:
0 in stock
Documents & Guides
11.5/13/15 WATTAGE SELECTABLE T8 U-BEND LED 30K/35K/40K/50K/65K CCT SELECTABLE 1-INCH FROST FINISH 120-277 RANGE VOLTAGE

Overview

11.5/13/15 WATTAGE SELECTABLE T8 U-BEND LED 30K/35K/40K/50K/65K CCT SELECTABLE 1-INCH FROST FINISH 120-277 RANGE VOLTAGE
Also known as: 045923184147, S18414, SATS18414

Specifications

Lumens: 1800, 2000, 2200
Wattage: 13, 15, 11.500, Selectable
Color Rendering Index (CRI): 80
Shape: T8-1-5/8 (U-Bend)
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800, 2000, 2200
Color Rendering Index (CRI): 80
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Volts AC Range: 120 - 277
Wattage: 13, 15, 11.500, Selectable
Shape: T8-1-5/8 (U-Bend)
Base: Medium Bi-Pin (G13)