2' 12W T5 LED Lamp, 50K

Item #: 2205891

Cat #: RP-TOTALTUBE-T5-2FT-850-G4

UPC: 844006079871

$ 15.37 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. T5 LED Lamp, 12 Watt, 120-277V, 1500 Lumens, 5000K, G5 Base, TYPE A+B Hybrid: Can be used with or without ballast**, Single or double ended, Suitable for dry & damp locations, Shatterproof glass construction w/Frosted lens, UL classified retrofit listed. Part # RP-TOTALTUBE-T5-2FT-850-G4. ** ballast compatibility list shown on page 3 of .pdf Cut Sheet.

Overview

2 Ft. T5 LED Lamp, 12 Watt, 120-277V, 1500 Lumens, 5000K, G5 Base, TYPE A+B Hybrid: Can be used with or without ballast**, Single or double ended, Suitable for dry & damp locations, Shatterproof glass construction w/Frosted lens, UL classified retrofit listed. Part # RP-TOTALTUBE-T5-2FT-850-G4. ** ballast compatibility list shown on page 3 of .pdf Cut Sheet.
Also known as: 844006079871, RP-TOTALTUBE-T5-2FT-850-G4, LGDRPTOTALTUBET52.

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1500
Wattage: 12
Length: 24 in , 2 ft
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 12
Type: Hybrid (Type A+B)
Lumens: 1500
Length: 24 in , 2 ft
Volts AC Range: 120 - 277