
9W CFL Retrofit LED Lamp, 30/35/40K
Item #: 2205727
Cat #: LED-7324-FC1-G4
UPC: 197810004073
$ 20.73 EA
Company wide:
603
in stock
Documents & Guides
LED TYPE A/B PL w/ Flex Color: Light output on one side, G24q/GX24q 4-Pin Base, 120-277V Hybrid line voltage or with a compatible electronic ballast (see .pdf catalog page for compatible ballast), 1400 Lumens, 9 Watt (Replaces up to 42W 4 Pin lamps), 3000K/3500K/4000K Selectable CCT. *Not for use in enclosed fixtures.
Overview
LED TYPE A/B PL w/ Flex Color: Light output on one side, G24q/GX24q 4-Pin Base, 120-277V Hybrid line voltage or with a compatible electronic ballast (see .pdf catalog page for compatible ballast), 1400 Lumens, 9 Watt (Replaces up to 42W 4 Pin lamps), 3000K/3500K/4000K Selectable CCT. *Not for use in enclosed fixtures.
The Light Efficient Design LED-7320-40K-G2 lamp is designed to replace up to a 42 watt, 4 pin CFL. This lamp delivers 1,600 lumens of 3000K/3500K/4000Kneutral white light.
Also known as: 197810004073, LED-7324-FC1-G4, LGDLED7324FC1G4
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 1400 |
| Shape: | PL-C (Quad Tube) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Shape: | PL-C (Quad Tube) |
| Wattage: | 9 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1400 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |