14W A19 LED Lamp, 27-22K

Item #: 2205725

Cat #: 588780

UPC: 046677588786

$ 9.28 EA
Company wide:
66 in stock
Documents & Guides
14 Watt A19 LED Lamp, 90 CRI, Selectable Color Temperature: 2200K - 2700K, E26 Base

Overview

14 Watt A19 LED Lamp, 90 CRI, Selectable Color Temperature: 2200K - 2700K, E26 Base

Provides a wide variety of premium features, such as best-in-class warm glow dimmability, 25,000 hours long lifetime, and Title 20 certification, ideal for decorative and ambient lighting in high-end retail outlets, hotels, and restaurants

Also known as: 046677588786, 588780, PHI14A19MAS92722FR

Specifications

Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White), Selectable
Wattage: 14
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 14
Color Temperature: 2200 (Warm White), 2700 (Warm White), Selectable
Light Technology: LED