Double Section Swing Out 18U Wall Mount Cabinet, 23.6" W x 35.6" H x 23.6" D

Item #: 2204629

Cat #: CBTF-WM18U-1032

UPC:

$ 695.20 EA
Company wide:
1 in stock
Documents & Guides
Double Section Swing Out 18U Wall Mount Cabinet, 23.6 Inch Wide x 35.6 Inch High x 23.6 Inch Deep

Overview

Double Section Swing Out 18U Wall Mount Cabinet, 23.6 Inch Wide x 35.6 Inch High x 23.6 Inch Deep

Wavenet CBTF Series Double Section Swing Out 18U Wall Mount Cabinets are suitable for intermediate distribution frame (IDF) locations such as server room audio/video/security applications, wiring closets, manufacturing areas, warehouses, or anywhere where remote networking equipment needs to be protected and store.

Also known as: CBTF-WM18U-1032, WNTCBTFWM18U1032

Specifications

Mounting: Wall
Width: 23.600 in
Depth: 23.600 in
Height: 35.600 in
Mounting: Wall
Depth: 23.600 in
Width: 23.600 in
Height: 35.600 in