
20A 2W3P ARK DEL DE SGL GNG RCP ASSY 1
Item #: 2204038
Cat #: CPS152301
UPC: 782274181806
$ 1110.37 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite CPS receptacle assembly, 20A, Dead end, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free alum, Single-gang, Factory sealed, 1", Delayed action circuit breaking, 125-250 Vac/18 Vdc
Overview
Eaton Crouse-Hinds series Arktite CPS receptacle assembly, 20A, Dead end, Two-wire, three-pole, Brass contacts, 60 Hz, Style 2, 1 HP, Copper-free alum, Single-gang, Factory sealed, 1", Delayed action circuit breaking, 125-250 Vac/18 Vdc
Arktite CPS receptacles and CPP plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in locations that are hazardous due to the presence of flammable vapors or gases, and in damp or corrosive locations. Applicable for petroleum refineries, chemical and petrochemical plants and other process industry facilities.
Also known as: 782274181806, CPS152301, CROCPS152301
Specifications
No Specifications Available