1" Die Cast Aluminum Hub

Item #: 2203551

Cat #: M100

UPC: 883951839338

$ 11.53 EA
Company wide:
9 in stock
Documents & Guides
CH 1-Inch Die Cast Aluminum Hub for Enerlites’ Outdoor Weatherproof Power Box Series, NEMA 3R

Overview

CH 1-Inch Die Cast Aluminum Hub for Enerlites’ Outdoor Weatherproof Power Box Series, NEMA 3R
Also known as: 883951839338, M100, ERLM100

Specifications

Size: 1 in
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Size: 1 in
IP/NEMA Rating: NEMA 3R
Material: Aluminum