10A PIR Wall Switch, White

Item #: 2203533

Cat #: DWOS-1277-W

UPC: 883951284763

$ 52.74 EA
Company wide:
102 in stock
Documents & Guides
10A PIR Wall Switch, 120/277V, White

Overview

10A PIR Wall Switch, 120/277V, White

The ENERLITES DWOS-1277 is a motion sensor wall switch that operates lights using PIR technology. The motion sensor features a 180° field of view to provide up to 1200 sq. ft. of coverage area. The sensor has 2 modes and operates lights ON/OFF based on occupancy or vacancy in the area. The motion sensor’s time delay can easily be adjusted from 15 seconds to 30 minutes. The device also includes a manual ON/OFF button. This switch is for single pole use only and is compatible with incandescent, fluorescent, and LED lights. A neutral wire is required for installation.

Also known as: 883951284763, DWOS-1277-W, ERLDWOS1277W

Specifications

Amps: 10
Color: White
Amps: 10
Color: White