Data Manager M, Monitors Up To 50 Devices

Item #: 2203472

Cat #: EDMM-20

UPC:

$ 2243.43 EA
Company wide:
1 in stock
Documents & Guides
Data Manager M, Monitors Up To 50 Devices, Powered By Ennexos, Input Voltage 10 - 30V DC, 4 Watt, 161.100 x 89.700 x 67.200 mm

Overview

Data Manager M, Monitors Up To 50 Devices, Powered By Ennexos, Input Voltage 10 - 30V DC, 4 Watt, 161.100 x 89.700 x 67.200 mm

The SMA Data Manager M is the core element of decentralized commercial PV systems. Combined with Sunny Portal powered by ennexOS, it enables monitoring, management and grid-compliant power control at the point of interconnection.

Also known as: EDMM-20, SMBEDMM20

Features & Benefits

  • Customizable and intuitive interface that provides relevant insights across all management levels
  • Control multiple inverters effortlessly
  • Adjust parameters and monitor performance instantly

Specifications

Wattage: 4
Volts DC: 10, 30
Wattage: 4
Volts DC: 10, 30