50A Industrial Grade Straight Blade Receptacle, NEMA 14-50R, White

Item #: 2203425

Cat #: 66500-W

UPC: 883951450038

$ 11.88 EA
Company wide:
3 in stock
Documents & Guides
50A Industrial Grade Straight Blade Receptacle, NEMA 14-50R, White

Overview

50A Industrial Grade Straight Blade Receptacle, NEMA 14-50R, White
Also known as: 883951450038, 66500-W, ERL66500W

Specifications

Color: White
Amps: 50
NEMA Configuration: 14-50R
Color: White
NEMA Configuration: 14-50R
Amps: 50