15A Interchangeable x3 USB-A Module, White

Item #: 2202921

Cat #: USB15L3-W

UPC: 883951453022

$ 8.99 EA
Company wide:
100 in stock
Documents & Guides
15A Interchangeable x3 USB-A Module, White

Overview

15A Interchangeable x3 USB-A Module, White

The ENERLITES USB15L3 is an interchangeable replacement module for the 61150-TR3USB-CU outlet, and it includes triple USB Type-A ports that have a total output of 5.8 amps, 5V, combined with a single 15A tamper-resistant receptacle. The interchangeable module can be used to change the color of the outlet receptacle or to replace a damaged module without having to replace the entire device. The module can easily be changed by anyone without the need for special tools or professional installation, and the circuit breaker can remain on during the module replacement. The USB charger module allows the user to charge up to three USB devices simultaneously without the use of bulky adapters while continuing to power traditional appliances such as a lamp or television with the same receptacle. In compliance with 2017 NEC Article 406.12, this replacement module also includes a single 15 Amp tamper-resistant outlet that features internal shutters that prevent the insertion of foreign objects into the receptacle. The interchangeable USB modules are designed for quick and easy replacements in high-traffic public areas, such as a coffee shop or airport.

Also known as: 883951453022, USB15L3-W, ERLUSB15L3W

Specifications

Amps: 15
Color: White
Amps: 15
Color: White